Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55X75X8TC-BX

20X38X5TC-BX

20X38X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

20MM Shaft Dia; 38MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

20X38X5TC-BX

BDI #

881143

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31411705
EAN
0750886059257
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20X38X5TC
Weight / LBS
0.01
Long Description
20MM Shaft Dia; 38MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
1.496 Inch | 38 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter