Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2100228 / 21X22.58X0.578 HS8 R

593460 / 9.016X10.236X0.625 HS8 R

2100228 / 21X22.58X0.578 HS8 R

CRSEAL 2100228 / 21X22.58X0.578 HS8 R ; SGL LIP SEAL

Lip Seal; 21" Shaft Dia; 22.58" Housing Bore; 0.578" Nominal Width; Nitrile Lip; Split Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2100228 / 21X22.58X0.578 HS8 R

BDI #

1245930

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
UNSPSC
31411705
EAN
0085311889292
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2100228
Weight / LBS
4.073
Long Description
Lip Seal; 21" Shaft Dia; 22.58" Housing Bore; 0.578" Nominal Width; Nitrile Lip; Split Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
21 Inch | 533.4 Millimeter
Housing Bore
22.58 Inch | 573.532 Millimeter
Nominal Width
0.578 Inch | 14.681 Millimeter
Actual Width
0.578 Inch | 14.681 Millimeter