Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21003-0595

21003-0595

58X0595 CERAMIC CRS ; 1.438IN ID 2.250IN OD

1-7/16" Shaft Dia; 2-1/4" Housing Bore; 3/8" Nominal Width; Ceramic Fiber Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code

Part #

21003-0595

BDI #

364477

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0717744595432
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Other Features
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
58X0595 CERAMIC CRS 1.438"ID 2.250"OD .375"THK
Manufacturer Internal Number
21003-0595
Weight / LBS
0.1
Long Description
1-7/16" Shaft Dia; 2-1/4" Housing Bore; 3/8" Nominal Width; Ceramic Fiber Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Housing Bore
2.25 Inch | 57.15 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter