Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2100528 / 21X23X0.625 HS8 R

490X540X25 HS8 R

2100528 / 21X23X0.625 HS8 R

CRSEAL 2100528 / 21X23X0.625 HS8 R SEAL

Lip Seal; 21" Shaft Dia; 23" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2100528 / 21X23X0.625 HS8 R

BDI #

1245950

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.87
UNSPSC
31411705
EAN
0085311135030
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2100528
Weight / LBS
4.133
Long Description
Lip Seal; 21" Shaft Dia; 23" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
21 Inch | 533.4 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
23 Inch | 584.2 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter