Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21045 / 2.125X2.96X0.669 HMSA45 R

21045 / 2.125X2.96X0.669 HMSA45 R

21045 / 2.125X2.96X0.669 HMSA45 R

CRSEAL 21045 / 2.125X2.96X0.669 HMSA45 R ; DBL LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 2.96" Housing Bore; 0.669" Nominal Width; Nitrile Lip; Solid Seal; 0.669" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code

Part #

21045 / 2.125X2.96X0.669 HMSA45 R

BDI #

1245992

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311900676
Generic Design Code
C_R_HMSA45
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA45
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21045
Weight / LBS
0.171
Long Description
Lip Seal; 2-1/8" Shaft Dia; 2.96" Housing Bore; 0.669" Nominal Width; Nitrile Lip; Solid Seal; 0.669" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Housing Bore
2.96 Inch | 75.184 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Actual Width
0.669 Inch | 16.993 Millimeter
Nominal Width
0.669 Inch | 16.993 Millimeter