Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-3062

21086-2229

53X2229 N OIL SEAL ; 3.125"IDX4.249"OD NON RETURNABLE POR

3-1/8" Shaft Dia; 4.249" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-2229

BDI #

364596

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.191
EAN
0717744141585
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X2229 MILL-RIGHT N CRS 3.125"ID 4.249"OD .563"T
Manufacturer Internal Number
21086-2229
Weight / LBS
0.421
Long Description
3-1/8" Shaft Dia; 4.249" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter