Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21699-2798

21086-3387

53X3387 N OIL SEAL ; 6.125"IDX7.5"OD

6-1/8" Shaft Dia; 7-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-3387

BDI #

365160

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31411705
EAN
0717744076009
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3387 MILL-RIGHT N CRS 6.125"ID 7.500"OD .750"T
Manufacturer Internal Number
21086-3387
Weight / LBS
1.114
Long Description
6-1/8" Shaft Dia; 7-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
7.5 Inch | 190.5 Millimeter
Shaft Diameter
6.125 Inch | 155.575 Millimeter