Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-4064

21086-4064

53X4064 N OIL SEAL ; 11.75"IDX13.25"OD

11-3/4" Shaft Dia; 13-1/4" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-4064

BDI #

365347

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.808
EAN
0717744099879
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X4064 MILL-RIGHT N CRS 11.750"ID 13.250"OD .688
Manufacturer Internal Number
21086-4064
Weight / LBS
1.782
Long Description
11-3/4" Shaft Dia; 13-1/4" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
11.75 Inch | 298.45 Millimeter
Housing Bore
13.25 Inch | 336.55 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter