Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21096-3544

21086-7890

53X7890 N OIL SEAL ; 9.055"IDX10.630"OD

9.055" Shaft Dia; 10.63" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-7890

BDI #

365493

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
UNSPSC
31411705
EAN
0717744203320
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7890 MILL-RIGHT N CRS 9.055"ID 10.630"OD .551"
Manufacturer Internal Number
21086-7890
Weight / LBS
1.335
Long Description
9.055" Shaft Dia; 10.63" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
10.63 Inch | 270.002 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Shaft Diameter
9.055 Inch | 229.997 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter