Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-7892

21086-7892

53X7892 N OIL SEAL ; 10.236"IDX11.811"OD

11.811" Shaft Dia; 13.386" Housing Bore; 0.63" Nominal Width; Mill-Right N Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-7892

BDI #

365495

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.797
EAN
0717744118594
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7892 MILL-RIGHT N CRS 10.236"ID 11.811"OD .511"
Manufacturer Internal Number
21086-7892
Weight / LBS
1.758
Long Description
11.811" Shaft Dia; 13.386" Housing Bore; 0.63" Nominal Width; Mill-Right N Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
13.386 Inch | 340.004 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
11.811 Inch | 299.999 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter