Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21087-3500

21095-3608

53X3608 SIL OIL SEAL ; 8.375"IDX9.75"OD NON RETURNABLE POR

8-3/8" Shaft Dia; 9-3/4" Housing Bore; 3/4" Nominal Width; Silicone Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21095-3608

BDI #

365742

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.629
EAN
0717744008383
Generic Design Code
GAR_53
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3608 SIL CRS 8.375"ID 9.750"OD .750"THK
Manufacturer Internal Number
21095-3608
Weight / LBS
1.386
Long Description
8-3/8" Shaft Dia; 9-3/4" Housing Bore; 3/4" Nominal Width; Silicone Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
8.375 Inch | 212.725 Millimeter
Housing Bore
9.75 Inch | 247.65 Millimeter