Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-3686

21096-3316

53X3316 ES OIL SEAL ; 5.875"IDX6.875"OD

5-7/8" Shaft Dia; 6-7/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21096-3316

BDI #

365843

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.283
EAN
0717744201449
Generic Design Code
GAR_53
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3316 MILL-RIGHT ES CRS 5.875"ID 6.875"OD .500"
Manufacturer Internal Number
21096-3316
Weight / LBS
0.625
Long Description
5-7/8" Shaft Dia; 6-7/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.875 Inch | 174.625 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.875 Inch | 149.225 Millimeter