Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21477-4016

21096-3378

21096-3378 HI-PERFORMANCE SEAL ; 156MM ID X 184MM OD X 13MM W

Oil Seal; 6-1/8" Shaft Dia; 7-1/4" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21096-3378

BDI #

22815545

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.322
UNSPSC
31411705
EAN
0053893207254
Generic Design Code
GAR_53
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6-1/8" Shaft Dia; 7-1/4" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Shaft Diameter
6.125 Inch | 155.575 Millimeter
Housing Bore
7.25 Inch | 184.15 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter