Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21096-7887

21096-7887

53X7887 ES OIL SEAL ; 8.267"IDX9.842"OD NON RETURNABLE POR

8.267" Shaft Dia; 9.842" Housing Bore; 0.551" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21096-7887

BDI #

365551

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0717744582999
Generic Design Code
GAR_53
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7887 MILL-RIGHT ES CRS 8.267"ID 9.842"OD .551"T
Manufacturer Internal Number
21096-7887
Weight / LBS
1.3
Long Description
8.267" Shaft Dia; 9.842" Housing Bore; 0.551" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.551 Inch | 13.995 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
9.842 Inch | 249.987 Millimeter
Shaft Diameter
8.267 Inch | 209.982 Millimeter