Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21110 / 2.125X2.88X0.5 HMSA16 R

21110 / 2.125X2.88X0.5 HMSA16 R

21110 / 2.125X2.88X0.5 HMSA16 R

CRSEAL 21110 / 2.125X2.88X0.5 HMSA16 R ; DBL LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 2.88" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

21110 / 2.125X2.88X0.5 HMSA16 R

BDI #

1246010

PRICE

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
UNSPSC
31411705
EAN
0085311023702
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21110
Weight / LBS
0.184
Long Description
Lip Seal; 2-1/8" Shaft Dia; 2.88" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.88 Inch | 73.152 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter