Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21111 / 2.125X2.88X0.55 CRWA3 P

21111 / 2.125X2.88X0.55 CRWA3 P

21111 / 2.125X2.88X0.55 CRWA3 P

CRSEAL 21111 / 2.125X2.88X0.55 CRWA3 P ; DBL LIP SEAL

2-1/8" Shaft Dia; 2.88" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code

Part #

21111 / 2.125X2.88X0.55 CRWA3 P

BDI #

1246011

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31411705
EAN
0085311023719
Generic Design Code
C_R_CRWA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA3
Other Features
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21111
Weight / LBS
0.173
Long Description
2-1/8" Shaft Dia; 2.88" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code
Actual Width
0.55 Inch | 13.97 Millimeter
Housing Bore
2.88 Inch | 73.152 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter