Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21128 / 2.125X2.953X0.472 HMSA7 P

12X22X7 HMSA7 R

21128 / 2.125X2.953X0.472 HMSA7 P

CRSEAL 21128 / 2.125X2.953X0.472 HMSA7 P ; DBL LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 2-61/64" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

21128 / 2.125X2.953X0.472 HMSA7 P

BDI #

1246014

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311177986
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21128
Weight / LBS
0.135
Long Description
Lip Seal; 2-1/8" Shaft Dia; 2-61/64" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
2.953 Inch | 75.006 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter