Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21135 / 2.125X2.909X0.5 HMSA93 V

21135 / 2.125X2.909X0.5 HMSA93 V

21135 / 2.125X2.909X0.5 HMSA93 V

CRSEAL 21135 / 2.125X2.909X0.5 HMSA93 V ; DBL LIP SEAL

2-1/8" Shaft Dia; 2.909" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA93 Seal Design Code

Part #

21135 / 2.125X2.909X0.5 HMSA93 V

BDI #

22779661

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311487887
Generic Design Code
C_R_HMSA93
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA93
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21135
Weight / LBS
0.238
Long Description
2-1/8" Shaft Dia; 2.909" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA93 Seal Design Code
Housing Bore
2.909 Inch | 73.889 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter