Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21158-0041

21168-0424

63X0424 SIL CRS ; 1.250IN ID 1.984IN OD

1-1/4" Shaft Dia; 1-63/64" Housing Bore; 7/16" Nominal Width; Silicone Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21168-0424

BDI #

367324

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.035
EAN
0717744195694
Generic Design Code
GAR_63
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0424 SIL CRS 1.250"ID 1.984"OD .437"THK
Manufacturer Internal Number
21168-0424
Weight / LBS
0.077
Long Description
1-1/4" Shaft Dia; 1-63/64" Housing Bore; 7/16" Nominal Width; Silicone Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Housing Bore
1.984 Inch | 50.394 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter