Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21158-0428 OBSOLETE DO NOT USE 08/23

21177-0383

21177-0383 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 48MM OD 10MM W

Oil Seal; 1-3/16" Shaft Dia; 1-7/8" Housing Bore; 3/8" Nominal Width; Silicone Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21177-0383

BDI #

22829226

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.175
UNSPSC
31411705
EAN
0053893595788
Generic Design Code
GAR_63
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-3/16" Shaft Dia; 1-7/8" Housing Bore; 3/8" Nominal Width; Silicone Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Housing Bore
1.875 Inch | 47.625 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.188 Inch | 30.175 Millimeter