Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21238-4097

21238-4097

64X4097 N OIL SEAL ; 12.375"IDX14.375"OD

Lip Seal; 12-3/8" Shaft Diameter; 14-3/8" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter | Carbon Steel Finger Lip Retainer; Carbon Steel Case; 64 Seal Design Code

Part #

21238-4097

BDI #

24635746

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.833
UNSPSC
31411705
EAN
0717744109233
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter | Carbon Steel Finger
Case Construction
Carbon Steel
Seal Design Code
64
Other Features
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 12-3/8" Shaft Diameter; 14-3/8" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter | Carbon Steel Finger Lip Retainer; Carbon Steel Case; 64 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
14.375 Inch | 365.125 Millimeter
Shaft Diameter
12.375 Inch | 314.325 Millimeter