Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21235-4635

21238-4190

64X4190 N OIL SEAL ; 17"IDX19"OD

17" Shaft Dia; 19" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code

Part #

21238-4190

BDI #

367603

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.862
UNSPSC
31411705
EAN
0717744018481
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21238-4190
Manufacturer Internal Number
21238-4190
Weight / LBS
6.31
Long Description
17" Shaft Dia; 19" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Shaft Diameter
17 Inch | 431.8 Millimeter
Housing Bore
19 Inch | 482.6 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter