Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21238-8231

21238-7393

64X7393 MILL RIGHT N CRS ; 540MM ID 590MM OD

540MM Shaft Dia; 590MM Housing Bore; 25MM Nominal Width; Mill-Right N Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code

Part #

21238-7393

BDI #

367788

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.517
EAN
0717744104665
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X7393 MILL-RIGHT N CRS 540MM ID 590MM OD 25MM T
Manufacturer Internal Number
21238-7393
Weight / LBS
9.95
Long Description
540MM Shaft Dia; 590MM Housing Bore; 25MM Nominal Width; Mill-Right N Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Shaft Diameter
21.26 Inch | 540 Millimeter
Housing Bore
23.228 Inch | 590 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter