Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21243-4621

21243-4621

64X4621 SIL CRS ; 21.750IN ID 23.250IN OD

21-3/4" Shaft Dia; 23-1/4" Housing Bore; 3/4" Nominal Width; Silicone Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21243-4621

BDI #

367912

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.624
EAN
0717744085032
Generic Design Code
C_R_HDL
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4621 SIL CRS 21.750"ID 23.250"OD .750"THK
Manufacturer Internal Number
21243-4621
Weight / LBS
5.78
Long Description
21-3/4" Shaft Dia; 23-1/4" Housing Bore; 3/4" Nominal Width; Silicone Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
21.75 Inch | 552.45 Millimeter
Housing Bore
23.25 Inch | 590.55 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter