Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21238-4233

21247-4129

21247-4129 OIL SEAL ; 349MM ID X 400MM OD X 21MM W LARGE BORE

Oil Seal; 13-3/4" Shaft Dia; 15-3/4" Housing Bore; 13/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21247-4129

BDI #

22819042

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.372
UNSPSC
31411705
EAN
0053893602790
Generic Design Code
C_R_HDL
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 13-3/4" Shaft Dia; 15-3/4" Housing Bore; 13/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
15.75 Inch | 400.05 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter