Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28253-4639

21247-4140

21247-4140

14-1/4" Shaft Dia; 16-1/4" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21247-4140

BDI #

367961

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.452
EAN
0717744125455
Generic Design Code
C_R_HDL
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4140 MILL-RIGHT ES CRS 14.250"ID 16.250"OD .81
Manufacturer Internal Number
21247-4140
Weight / LBS
5.4
Long Description
14-1/4" Shaft Dia; 16-1/4" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
14.25 Inch | 361.95 Millimeter
Housing Bore
16.25 Inch | 412.75 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter