Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21301-0592

21290-0287

63X0287 MILL RIGHT ES CRS ; 1.000IN ID 1.500IN OD

1" Shaft Dia; 1-1/2" Housing Bore; 5/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21290-0287

BDI #

368120

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0717744217921
Generic Design Code
GAR_63
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0287 MILL-RIGHT ES CRS 1.000"ID 1.500"OD .312"
Manufacturer Internal Number
21290-0287
Weight / LBS
0.043
Long Description
1" Shaft Dia; 1-1/2" Housing Bore; 5/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.312 Inch | 7.925 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter