Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21159-4682 OBSOLETE DO NOT USE 12/21

21290-1505

63X1505 MILL RIGHT ES CRS ; 2.250IN ID 3.500IN OD

2-1/4" Shaft Dia; 3-1/2" Housing Bore; 7/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21290-1505

BDI #

368170

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
EAN
0717744207465
Generic Design Code
GAR_63
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X1505 MILL-RIGHT ES CRS 2.250"ID 3.500"OD .437"
Manufacturer Internal Number
21290-1505
Weight / LBS
0.177
Long Description
2-1/4" Shaft Dia; 3-1/2" Housing Bore; 7/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter