Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21290-1813

21290-1813

63X1813 MILL RIGHT ES CRS ; 2.500IN ID 3.372IN OD

2-1/2" Shaft Dia; 3.372" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21290-1813

BDI #

368178

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
EAN
0717744203276
Generic Design Code
GAR_63
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X1813 MILL-RIGHT ES CRS 2.500"ID 3.372"OD .375"
Manufacturer Internal Number
21290-1813
Weight / LBS
0.147
Long Description
2-1/2" Shaft Dia; 3.372" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.372 Inch | 85.649 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter