Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21343-5218

21343-5218

144W2X5218 N OIL SEAL ; 32.5"IDX34.5"OD

32-1/2" Shaft Dia; 34-1/2" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code

Part #

21343-5218

BDI #

368368

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.619
EAN
0717744640712
Generic Design Code
GAR_144W2
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
144W2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21343-5218
Manufacturer Internal Number
21343-5218
Weight / LBS
3.57
Long Description
32-1/2" Shaft Dia; 34-1/2" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Housing Bore
34.5 Inch | 876.3 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
32.5 Inch | 825.5 Millimeter