Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21400 / 2.136X2.904X0.453 HMS17 R

21400 / 2.136X2.904X0.453 HMS17 R

21400 / 2.136X2.904X0.453 HMS17 R

CRSEAL 21400 / 2.136X2.904X0.453 HMS17 R ; SGL LIP SEAL

Lip Seal; 2.136" Shaft Dia; 2.904" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HMS17 Seal Design Code

Part #

21400 / 2.136X2.904X0.453 HMS17 R

BDI #

1246102

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
31411705
EAN
0085311024105
Generic Design Code
C_R_HMS17
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMS17
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21400
Weight / LBS
0.12
Long Description
Lip Seal; 2.136" Shaft Dia; 2.904" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HMS17 Seal Design Code
Shaft Diameter
2.136 Inch | 54.254 Millimeter
Nominal Width
0.453 Inch | 11.506 Millimeter
Housing Bore
2.904 Inch | 73.762 Millimeter
Actual Width
0.453 Inch | 11.506 Millimeter