Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21410 / 2.141X3.484X0.329 HMS14 P

21410 / 2.141X3.484X0.329 HMS14 P

21410 / 2.141X3.484X0.329 HMS14 P

CRSEAL 21410 / 2.141X3.484X0.329 HMS14 P ; SGL LIP SEAL

Lip Seal; 2-9/64" Shaft Dia; 3-31/64" Housing Bore; 0.329" Nominal Width; Polyacrylate Lip; Solid Seal; 21/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code

Part #

21410 / 2.141X3.484X0.329 HMS14 P

BDI #

1246103

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31411705
EAN
0085311383974
Generic Design Code
C_R_HMS14
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS14
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21410
Weight / LBS
0.158
Long Description
Lip Seal; 2-9/64" Shaft Dia; 3-31/64" Housing Bore; 0.329" Nominal Width; Polyacrylate Lip; Solid Seal; 21/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Housing Bore
3.484 Inch | 88.494 Millimeter
Nominal Width
0.329 Inch | 8.357 Millimeter
Shaft Diameter
2.141 Inch | 54.381 Millimeter
Actual Width
0.329 Inch | 8.357 Millimeter