Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2150550 / 21.5X23.5X0.813 HDS1 R

1325250 / 13.25X14.75X0.75 HDS1 R

2150550 / 21.5X23.5X0.813 HDS1 R

CRSEAL 2150550 / 21.5X23.5X0.813 HDS1 R ; SGL LIP SEAL

Lip Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2150550 / 21.5X23.5X0.813 HDS1 R

BDI #

1246128

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.69
UNSPSC
31411705
EAN
0085311135795
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2150550
Weight / LBS
10.351
Long Description
Lip Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
21.5 Inch | 546.1 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
23.5 Inch | 596.9 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter