Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2150557 / 21.5X23.5X0.813 HS7 R

2150557 / 21.5X23.5X0.813 HS7 R

2150557 / 21.5X23.5X0.813 HS7 R

CRSEAL 2150557 / 21.5X23.5X0.813 HS7 R ; SGL LIP SEAL

Lip Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2150557 / 21.5X23.5X0.813 HS7 R

BDI #

1246131

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.9
UNSPSC
31411705
EAN
0085311135825
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2150557
Weight / LBS
4.213
Long Description
Lip Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
23.5 Inch | 596.9 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
21.5 Inch | 546.1 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter