Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21920-1474 OBSOLETE DO NOT USE 12/21

21518-0492

66X0492 MILL RIGHT V CRS ; 1.312IN ID 2.125IN OD

1-5/16" Shaft Dia; 2-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code

Part #

21518-0492

BDI #

368569

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0717744600358
Generic Design Code
GAR_66
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
66
Other Features
Small | Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
66X0492 MILL-RIGHT V CRS 1.312"ID 2.125"OD .500"TH
Manufacturer Internal Number
21518-0492
Weight / LBS
0.1
Long Description
1-5/16" Shaft Dia; 2-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code
Shaft Diameter
1.312 Inch | 33.325 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter