Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21527-0219

21527-0219

66X0219 MILL RIGHT N CRS ; .875IN ID 1.625IN OD

7/8" Shaft Dia; 1-5/8" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code

Part #

21527-0219

BDI #

368578

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
EAN
0717744187842
Generic Design Code
GAR_66
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
66
Other Features
Small | Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
66X0219 MILL-RIGHT N CRS .875"ID 1.625"OD .313"TH
Manufacturer Internal Number
21527-0219
Weight / LBS
0.07
Long Description
7/8" Shaft Dia; 1-5/8" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code
Nominal Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1.625 Inch | 41.275 Millimeter