Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21528-0646

21528-0646

21528-0646 ; OIL SEAL

1-1/2" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 67 Seal Design Code

Part #

21528-0646

BDI #

368692

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
Generic Design Code
GAR_67
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
67
Other Features
Small | Assembled | General Purpose | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
67X0646 MILL-RIGHT N CRS 1.500"ID 2.375"OD .375"TH
Manufacturer Internal Number
21528-0646
Weight / LBS
0.13
Long Description
1-1/2" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 67 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.375 Inch | 60.325 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter