Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21538 / 2.145X3.188X0.469 CRSH1 R

21538 / 2.145X3.188X0.469 CRSH1 R

21538 / 2.145X3.188X0.469 CRSH1 R

CRSEAL 21538 / 2.145X3.188X0.469 CRSH1 R ; SGL LIP SEAL

Lip Seal; 2.145" Shaft Dia; 3-3/16" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code

Part #

21538 / 2.145X3.188X0.469 CRSH1 R

BDI #

1246142

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
UNSPSC
31411705
EAN
0085311024112
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21538
Weight / LBS
0.238
Long Description
Lip Seal; 2.145" Shaft Dia; 3-3/16" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Actual Width
0.469 Inch | 11.913 Millimeter
Shaft Diameter
2.145 Inch | 54.483 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Housing Bore
3.188 Inch | 80.975 Millimeter