Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21542-0175

21542-0175

63X0175 MILL RIGHT N CRS NO SP ; .813IN ID 1.250IN OD

13/16" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21542-0175

BDI #

368713

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0717744133542
Generic Design Code
C_R_HD3
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0175 MILL-RIGHT N CRS .813"ID 1.250"OD .313"TH
Manufacturer Internal Number
21542-0175
Weight / LBS
0.028
Long Description
13/16" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 63 Seal Design Code
Housing Bore
1.25 Inch | 31.75 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
0.813 Inch | 20.65 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter