Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-3436

21597-3276

53X3276 N OIL SEAL ; 5.75"IDX6.75"OD NON RETURNABLE POR

5-3/4" Shaft Dia; 6-3/4" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 316 Stainless Steel Case; 53 Seal Design Code

Part #

21597-3276

BDI #

368758

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
EAN
0717744186029
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
316 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3276 MILL-RIGHT N 316SS 5.750"ID 6.750"OD .563
Manufacturer Internal Number
21597-3276
Weight / LBS
0.682
Long Description
5-3/4" Shaft Dia; 6-3/4" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 316 Stainless Steel Case; 53 Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
5.75 Inch | 146.05 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
6.75 Inch | 171.45 Millimeter