Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-4530

21597-3994

53X3994 N OIL SEAL ; 10"IDX11.75"OD

10" Shaft Dia; 11-3/4" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Stainless Steel Case; 53 Seal Design Code

Part #

21597-3994

BDI #

20440071

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31411705
EAN
0717744829889
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Stainless Steel
Seal Design Code
53
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21597-3994
Manufacturer Internal Number
21597-3994
Weight / LBS
1.5
Long Description
10" Shaft Dia; 11-3/4" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Stainless Steel Case; 53 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
11.75 Inch | 298.45 Millimeter