Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21158-1651

21695-0385

63X0385 MILL RIGHT V CRS ; 1.188IN ID 1.984IN OD

1-3/16" Shaft Dia; 1-63/64" Housing Bore; 3/8" Nominal Width; Mill-Right V Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21695-0385

BDI #

368842

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
EAN
0717744211233
Generic Design Code
GAR_63
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0385 MILL-RIGHT V CRS 1.188"ID 1.984"OD .375"TH
Manufacturer Internal Number
21695-0385
Weight / LBS
0.083
Long Description
1-3/16" Shaft Dia; 1-63/64" Housing Bore; 3/8" Nominal Width; Mill-Right V Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Housing Bore
1.984 Inch | 50.394 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.188 Inch | 30.175 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter