Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21158-0928 OBSOLETE DO NOT USE 12/21

21695-4935

63X4935 MILL RIGHT V CRS ; .750IN ID 1.850IN OD

3/4" Shaft Dia; 1.85" Housing Bore; 5/16" Nominal Width; Mill-Right V Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21695-4935

BDI #

369029

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0717744582135
Generic Design Code
GAR_63
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X4935 MILL-RIGHT V CRS .750"ID 1.850"OD .312"THK
Manufacturer Internal Number
21695-4935
Weight / LBS
0.1
Long Description
3/4" Shaft Dia; 1.85" Housing Bore; 5/16" Nominal Width; Mill-Right V Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Actual Width
0.312 Inch | 7.925 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Housing Bore
1.85 Inch | 46.99 Millimeter