Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-6975

21699-2450

53X2450 V OIL SEAL ; 3.688"IDX5.125"OD

3-11/16" Shaft Dia; 5-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21699-2450

BDI #

369091

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.255
EAN
0717744023881
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X2450 MILL-RIGHT V CRS 3.688"ID 5.125"OD .500"TH
Manufacturer Internal Number
21699-2450
Weight / LBS
0.563
Long Description
3-11/16" Shaft Dia; 5-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.125 Inch | 130.175 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.688 Inch | 93.675 Millimeter