Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21699-2483

21699-2483

53X2483 V OIL SEAL ; 3.813"IDX4.875"OD

3-13/16" Shaft Dia; 4-7/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21699-2483

BDI #

369098

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0717744619664
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21699-2483
Manufacturer Internal Number
21699-2483
Weight / LBS
0.4
Long Description
3-13/16" Shaft Dia; 4-7/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
4.875 Inch | 123.825 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.813 Inch | 96.85 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter