Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-3642

21699-3660

53X3660 V OIL SEAL ; 10"IDX11"OD

10" Shaft Dia; 11" Housing Bore; 9/16" Nominal Width; Mill-Right V Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21699-3660

BDI #

369320

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.542
UNSPSC
31411705
EAN
0717744176853
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3660 MILL-RIGHT V CRS 10.000"ID 11.000"OD .563"
Manufacturer Internal Number
21699-3660
Weight / LBS
1.196
Long Description
10" Shaft Dia; 11" Housing Bore; 9/16" Nominal Width; Mill-Right V Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
11 Inch | 279.4 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter