Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21702-3552

21702-3869

21702-3869

0.562" Shaft Dia; 1" Housing Bore; 0.312" Nominal Width; PTFE Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code

Part #

21702-3869

BDI #

369713

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
EAN
0053893591803
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.016
Long Description
0.562" Shaft Dia; 1" Housing Bore; 0.312" Nominal Width; PTFE Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Shaft Diameter
0.562 Inch | 14.275 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter