Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21735 / 2.18X3.059X0.3 HMA22 R

21735 / 2.18X3.059X0.3 HMA22 R

21735 / 2.18X3.059X0.3 HMA22 R

CRSEAL 21735 / 2.18X3.059X0.3 HMA22 R ; LIP SEAL

Lip Seal; 2.18" Shaft Dia; 3.059" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code

Part #

21735 / 2.18X3.059X0.3 HMA22 R

BDI #

1246167

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311884372
Generic Design Code
C_R_HMA22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA22
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21735
Weight / LBS
0.108
Long Description
Lip Seal; 2.18" Shaft Dia; 3.059" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code
Actual Width
0.3 Inch | 7.62 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter
Housing Bore
3.059 Inch | 77.699 Millimeter
Shaft Diameter
2.18 Inch | 55.372 Millimeter