Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2174510 / 21.745X23.747X1 HDS7 R

2174510 / 21.745X23.747X1 HDS7 R

2174510 / 21.745X23.747X1 HDS7 R

CRSEAL 2174510 / 21.745X23.747X1 HDS7 R ; SGL LIP SEAL

Lip Seal; 21.745" Shaft Dia; 23.747" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

2174510 / 21.745X23.747X1 HDS7 R

BDI #

1246168

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.82
UNSPSC
31411705
EAN
0085311435963
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2174510
Weight / LBS
8.425
Long Description
Lip Seal; 21.745" Shaft Dia; 23.747" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
23.747 Inch | 603.174 Millimeter
Shaft Diameter
21.745 Inch | 552.323 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter