Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21158-2077 OBSOLETE DO NOT USE 12/21

21795-0049

63X0049 MILL RIGHT V 304SS ; .500IN ID 1.000IN OD

1/2" Shaft Dia; 1" Housing Bore; 5/16" Nominal Width; Mill-Right V Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 63 Seal Design Code

Part #

21795-0049

BDI #

369957

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0717744128463
Generic Design Code
GAR_63
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0049 MILL-RIGHT V 304/316SS .500"ID 1.000"OD .3
Manufacturer Internal Number
21795-0049
Weight / LBS
0.022
Long Description
1/2" Shaft Dia; 1" Housing Bore; 5/16" Nominal Width; Mill-Right V Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 63 Seal Design Code
Housing Bore
1 Inch | 25.4 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter